




€6.01/ pieceexcl. VAT
€7.27incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KT |
Inner Diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 16 mm |
Number of rows | Single row |
Dynamic load rating | 9790 N |
Static load rating | 11900 N |