IKO

IKO Needle roller cage Single row KT121514C3

  • ERIKS:13181028
Image 1
Image 2
Image 1
Image 2
Save to list

€4.53/ pieceexcl. VAT

€5.48incl. VAT

Sold per: 7Min. order: 7

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KT
Inner Diameter
12 mm
Outer Diameter
14 mm
Width
15 mm
Number of rows
Single row
Dynamic load rating
6200 N
Static load rating
8010 N