IKO

IKO Needle roller cage Double row KTW304237C3

  • ERIKS:13181315
Image 1
Image 2
Image 1
Image 2
Save to list

€14.92/ pieceexcl. VAT

€18.05incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KTW
Inner Diameter
30 mm
Outer Diameter
37 mm
Width
42 mm
Number of rows
Double row
Dynamic load rating
55900 N
Static load rating
71300 N