




€9.03/ pieceexcl. VAT
€10.93incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KTW |
Inner Diameter | 24 mm |
Outer Diameter | 34 mm |
Width | 28 mm |
Number of rows | Double row |
Dynamic load rating | 21600 N |
Static load rating | 40700 N |