




€9.26/ pieceexcl. VAT
€11.20incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KTW |
Inner Diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 26 mm |
Number of rows | Double row |
Dynamic load rating | 17100 N |
Static load rating | 29400 N |