




€14.98/ pieceexcl. VAT
€18.13incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | KTW |
Inner Diameter | 20 mm |
Outer Diameter | 40 mm |
Width | 25 mm |
Number of rows | Double row |
Dynamic load rating | 27500 N |
Static load rating | 44900 N |