IKO

IKO Needle roller cage Double row KTW202422C3

  • ERIKS:13181310
Image 1
Image 2
Image 1
Image 2
Save to list

€9.03/ pieceexcl. VAT

€10.93incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
KTW
Inner Diameter
20 mm
Outer Diameter
22 mm
Width
24 mm
Number of rows
Double row
Dynamic load rating
13700 N
Static load rating
21300 N