

€86.49/ pieceexcl. VAT
€104.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAF |
Inner Diameter | 85 mm |
Outer Diameter | 105 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 66600 N |
Static load rating | 161000 N |