IKO

IKO Needle roller bearing without ribs without inner ring RNAF 607820

  • ERIKS:13181620
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a separable cage retained single row of needle rollers and no inner ring.
Save to list

€36.14/ pieceexcl. VAT

€43.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
RNAF
Inner Diameter
60 mm
Outer Diameter
78 mm
Width
20 mm
Model
without inner ring
With sealing
No
Dynamic load rating
38900 N
Static load rating
71700 N