

€8.63/ pieceexcl. VAT
€10.44incl. VAT
Sold per: 32Min. order: 32
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAF |
Inner Diameter | 5 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 2420 N |
Static load rating | 1950 N |