

€25.41/ pieceexcl. VAT
€30.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAF |
Inner Diameter | 45 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 33200 N |
Static load rating | 53300 N |