IKO

IKO Needle roller bearing without ribs without inner ring RNAF 304017

  • ERIKS:13181607
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a separable cage retained single row of needle rollers and no inner ring.
Save to list

€14.46/ pieceexcl. VAT

€17.50incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
RNAF
Inner Diameter
30 mm
Outer Diameter
40 mm
Width
17 mm
Model
without inner ring
With sealing
No
Dynamic load rating
18700 N
Static load rating
31100 N