

€8.04/ pieceexcl. VAT
€9.73incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAF |
Inner Diameter | 12 mm |
Outer Diameter | 22 mm |
Width | 12 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 9030 N |
Static load rating | 8460 N |