IKO

IKO Needle roller bearing without ribs without inner ring RNAF 102012

  • ERIKS:13181589
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a separable cage retained single row of needle rollers and no inner ring.
Save to list

€8.34/ pieceexcl. VAT

€10.09incl. VAT

Sold per: 16Min. order: 16

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
RNAF
Inner Diameter
10 mm
Outer Diameter
20 mm
Width
12 mm
Model
without inner ring
With sealing
No
Dynamic load rating
5940 N
Static load rating
6000 N