

€117.66/ pieceexcl. VAT
€142.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAF |
Inner Diameter | 100 mm |
Outer Diameter | 120 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 72500 N |
Static load rating | 191000 N |