

€11.59/ pieceexcl. VAT
€14.02incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAF |
Inner Diameter | 7 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 5940 N |
Static load rating | 6000 N |