

€11.65/ pieceexcl. VAT
€14.10incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAF |
Inner Diameter | 6 mm |
Outer Diameter | 17 mm |
Width | 10 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 4160 N |
Static load rating | 4550 N |