

€36.31/ pieceexcl. VAT
€43.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAF |
Inner Diameter | 50 mm |
Outer Diameter | 68 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 28600 N |
Static load rating | 66000 N |