IKO

IKO Needle roller bearing without ribs with inner ring NAF 406220

  • ERIKS:13181489
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a separable cage retained single row of needle rollers and an inner ring.
Save to list

€33.04/ pieceexcl. VAT

€39.98incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAF
Inner Diameter
40 mm
Outer Diameter
62 mm
Width
20 mm
Model
with inner ring
With sealing
No
Dynamic load rating
33200 N
Static load rating
53300 N