

€27.63/ pieceexcl. VAT
€33.43incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAF |
Inner Diameter | 40 mm |
Outer Diameter | 55 mm |
Width | 17 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 23300 N |
Static load rating | 47100 N |