

€24.13/ pieceexcl. VAT
€29.20incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAF |
Inner Diameter | 35 mm |
Outer Diameter | 50 mm |
Width | 17 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 22200 N |
Static load rating | 42700 N |