

€25.53/ pieceexcl. VAT
€30.89incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAF |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 23100 N |
Static load rating | 33900 N |