IKO

IKO Needle roller bearing without ribs with inner ring NAF 254216

  • ERIKS:13181483
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a separable cage retained single row of needle rollers and an inner ring.
Save to list

€22.85/ pieceexcl. VAT

€27.65incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAF
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
16 mm
Model
with inner ring
With sealing
No
Dynamic load rating
20800 N
Static load rating
28400 N