

€15.27/ pieceexcl. VAT
€18.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | NAF |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 12 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 9790 N |
Static load rating | 9680 N |