IKO

IKO Needle roller bearing with ribs without inner ring with sealing RNA 6914 UU

  • ERIKS:13181581
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a cage retained double row of needle rollers and no inner ring. Rubber seal on both sides.
Save to list

€163.41/ pieceexcl. VAT

€197.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
RNA 69..UU
Inner Diameter
80 mm
Outer Diameter
100 mm
Width
54 mm
Model
without inner ring
With sealing
Yes
Dynamic load rating
124000 N
Static load rating
281000 N