

€45.23/ pieceexcl. VAT
€54.73incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNA 69..UU |
Inner Diameter | 42 mm |
Outer Diameter | 55 mm |
Width | 36 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 51600 N |
Static load rating | 92600 N |