

€43.29/ pieceexcl. VAT
€52.38incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNA 69..UU |
Inner Diameter | 40 mm |
Outer Diameter | 52 mm |
Width | 36 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 50300 N |
Static load rating | 88300 N |