

€35.26/ pieceexcl. VAT
€42.66incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNA 69..UU |
Inner Diameter | 32 mm |
Outer Diameter | 45 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 38900 N |
Static load rating | 59100 N |