

€137.19/ pieceexcl. VAT
€166.00incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNA 49..UU |
Inner Diameter | 100 mm |
Outer Diameter | 120 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 103000 N |
Static load rating | 225000 N |