

€115.91/ pieceexcl. VAT
€140.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNA 49..UU |
Inner Diameter | 90 mm |
Outer Diameter | 110 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 80700 N |
Static load rating | 158000 N |