IKO

IKO Needle roller bearing with ribs without inner ring with sealing RNA 4914 UU

  • ERIKS:13181554
Image 1
Save to list

€95.00/ pieceexcl. VAT

€114.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
RNA 49..UU
Inner Diameter
80 mm
Outer Diameter
100 mm
Width
30 mm
Model
without inner ring
With sealing
Yes
Dynamic load rating
76900 N
Static load rating
143000 N