IKO

IKO Needle roller bearing with ribs without inner ring with sealing RNA 49/82 UU

  • ERIKS:13181538
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring. Rubber seal on both sides.
Save to list

€122.85/ pieceexcl. VAT

€148.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
RNA 49..UU
Inner Diameter
95 mm
Outer Diameter
115 mm
Width
30 mm
Model
without inner ring
With sealing
Yes
Dynamic load rating
83200 N
Static load rating
168000 N