IKO

IKO Needle roller bearing with ribs without inner ring With sealing RNA 49/28 UU

  • ERIKS:13181529
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring. Rubber seal on both sides.
Save to list

€23.02/ pieceexcl. VAT

€27.85incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
RNA 49..UU
Inner Diameter
32 mm
Outer Diameter
45 mm
Width
17 mm
Model
without inner ring
With sealing
Yes
Dynamic load rating
21 N
Static load rating
26.8 N