

€20.58/ pieceexcl. VAT
€24.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNA 49..UU |
Inner Diameter | 28 mm |
Outer Diameter | 39 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 18.3 N |
Static load rating | 23.7 N |