

€134.22/ pieceexcl. VAT
€162.41incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TR |
Inner Diameter | 93 mm |
Outer Diameter | 118 mm |
Width | 50 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 165000 N |
Static load rating | 329000 N |