IKO

IKO Needle roller bearing with ribs without inner ring TR 8310845

  • ERIKS:13181831
Image 1
Heavy Duty Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€126.65/ pieceexcl. VAT

€153.25incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TR
Inner Diameter
83 mm
Outer Diameter
108 mm
Width
45 mm
Model
without inner ring
With sealing
No
Dynamic load rating
146000 N
Static load rating
270000 N