

€98.20/ pieceexcl. VAT
€118.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TR |
Inner Diameter | 70 mm |
Outer Diameter | 89 mm |
Width | 45 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 114000 N |
Static load rating | 228000 N |