

€70.40/ pieceexcl. VAT
€85.18incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TR |
Inner Diameter | 62 mm |
Outer Diameter | 81 mm |
Width | 38 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 92000 N |
Static load rating | 166000 N |