

€40.62/ pieceexcl. VAT
€49.15incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TR |
Inner Diameter | 50 mm |
Outer Diameter | 64 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 57700 N |
Static load rating | 104000 N |