

€38.64/ pieceexcl. VAT
€46.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TR |
Inner Diameter | 48 mm |
Outer Diameter | 62 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 56300 N |
Static load rating | 99500 N |