

€20.92/ pieceexcl. VAT
€25.31incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TR |
Inner Diameter | 25 mm |
Outer Diameter | 38 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 34800 N |
Static load rating | 44400 N |