

€254.63/ pieceexcl. VAT
€308.10incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TR |
Inner Diameter | 115 mm |
Outer Diameter | 153 mm |
Width | 50 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 233000 N |
Static load rating | 414000 N |