

€103.44/ pieceexcl. VAT
€125.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 95 mm |
Outer Diameter | 115 mm |
Width | 26 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 79700 N |
Static load rating | 159000 N |