

€108.52/ pieceexcl. VAT
€131.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 90 mm |
Outer Diameter | 110 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 103000 N |
Static load rating | 217000 N |