

€87.65/ pieceexcl. VAT
€106.06incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 90 mm |
Outer Diameter | 110 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 77300 N |
Static load rating | 150000 N |