

€8.45/ pieceexcl. VAT
€10.22incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 8 mm |
Outer Diameter | 15 mm |
Width | 12 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 5060 N |
Static load rating | 4690 N |