IKO

IKO Needle roller bearing with ribs without inner ring TAF 809535

  • ERIKS:13181739
Image 1
Light Duty Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€85.91/ pieceexcl. VAT

€103.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAF
Inner Diameter
80 mm
Outer Diameter
95 mm
Width
35 mm
Model
without inner ring
With sealing
No
Dynamic load rating
78100 N
Static load rating
195000 N