

€46.10/ pieceexcl. VAT
€55.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 70 mm |
Outer Diameter | 85 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 55500 N |
Static load rating | 120000 N |