

€49.71/ pieceexcl. VAT
€60.15incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 68 mm |
Outer Diameter | 82 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 72000 N |
Static load rating | 166000 N |