

€45.40/ pieceexcl. VAT
€54.93incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAF |
Inner Diameter | 68 mm |
Outer Diameter | 82 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 54800 N |
Static load rating | 117000 N |